Zoro Homepage

FW Acrylic Ink, Flame Orange, 29.5ml, 3PK

  • Mfr # D160029687

  • Zoro # G216254713


product price: $33.45
/pk 3, $11.15/ea

Key Features

Features
Transparent
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D160029687
Zoro #
G216254713
UPC #
194629146659
Country of Origin
United Kingdom

Details

Item
Acrylic Paint
Color
Flame Orange
Features
Transparent
Paint Base Type
Acrylic

Description

Since 1783, Daler-Rowney has inspired professional artists, art students and hobbyists to embrace their creativity. Whether you're a professional artist, a beginner working on your techniques, or somewhere in between, this acrylic ink is available in 29.5ml and 180ml bottles, and 45 striking colors to help you express your creative vision. Made with superior pigments, this FW ink set contains incredibly lightfast, richly hued ink with marvelous fluidity and is a great alternative to alcohol or India inks. All ink colors in this artist set are fully intermixable and can be used directly from the bottle or thinned with water to create amazing effects. Explore the exciting world of art ink pouring with the added acrylic pouring medium which is suitable for techniques such as dirty pour, swirl, puddle pour, flip cup, and swipe. Ideal for fine artists, illustrators, graphic designers, calligraphers, decorative artists and hobbyists, these inks make a great addition to calligraphy kits, any drawing set, airbrush kits, or can be used as watercolor liquid and more. If you're looking for an affordable professional-grade ink set in a wide variety of colors, look no further. Daler Rowney acrylic ink makes quality and performance more accessible than ever. Sold as a pack of 3 29.5ml bottle of Acrylic Ink.
  • ENJOY THE LEGACY OF FW Preferred by professional artists across the globe, our acrylic inks have been a staple in pouring art, calligraphy, lettering and mixed media paintings
  • INTENSELY BOLD COLORS Made from premium pigments that give rich, bold color in every bottle. Use it straight from the dropper for saturated placement or mix with water for dreamy washes
  • WHY GIVE INKS A TRY? Acrylic-based inks are more transparent than traditional paint but more opaque than watercolor, making them perfect for mixed media projects
  • MASTERPIECES REMAIN VIBRANT Superior lightfast ratings across the range mean your finished paintings will stay bright and eye-catching even through years of sun-exposure
  • EXPLORE THE ENTIRE COLOR SPECTRUM FW inks are available in a total 45 colors and22 pearlescent colors (sold separately), fully intermixable for infinite possibilities and unique palettes
  • PAINT LOUD WITH DALER-ROWNEY Inspiring creativity since 1783, Daler-Rowney strives to be accessible, inclusive and innovative, offering an outstanding artistic experience and affordable art supplies

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.