Georgian Oil Paint Studio Set + Free Brush, Assorted Colors, 38ml, 10-Piece Set

  • Mfr # D111938910

  • Zoro # G316254842


product price:  $75.25
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
10 Paint Tubes, 1 Paint Brush
Recommended Age
14+ years
Recommended Grade
Grade 9+
Paint Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D111938910
Zoro #
G316254842
UPC #
-
Country of Origin
United Kingdom

Details

Item
Oil Paint
Color
White
Includes
10 Paint Tubes, 1 Paint Brush
Recommended Age
14+ years
Recommended Grade
Grade 9+
Paint Type
Oil

Description

Since 1783, Daler-Rowney has inspired professional artists, art students and hobbyists to embrace their creativity. The Georgian oil paint line builds on Daler-Rowney's long history of creating world-class professional art supplies. Whether you're a professional artist, a beginner working on your oil painting techniques or somewhere in between, Georgian paints come in 58 colors to express your creative vision and create an ideal artists paint set for students and professional painters alike. Triple milled for perfection, Georgian oil paint is permanent, lightfast, and made with high-quality pigments that dry within 4-5 days. The milling process produces a paint that offers optimal performance, magnificent control, and a superior painting experience. Use this fast dry oil paint to capture a wide variety of effects, from detailed brush strokes to thick, impasto, palette knife techniques. Experiment with oil mediums to thin the paint for exquisite washes or use straight from the tube. Use these art paints as oil paint for canvas or on oil paper and capture your artistic vision. Georgian oil colors make quality and performance more accessible than ever. Each Georgian Oil Paint Studio Set includes 10 assorted colors, 38ml each, plus a free brush.


  • ENJOY THE LEGACY OF GEORGIAN OILPreferred by professional artists across the globe, our oil paints are revered for their exquisite texture & rich pigment load
  • TRIPLE MILLED FOR OPTIMAL PERFORMANCEOur archival paint offers a premium painting experience thanks to a buttery texture, low-odor & faster drying times
  • READY-TO-USENo need for additional mediums or seed oils, paints can be used directly from the tube and dry within 4-5 days
  • MASTERPIECES REMAIN VIBRANTSuperior lightfast ratings across the range mean your finished paintings will stay bright & eye-catching even through years of sun-exposure
  • COLLECT THE FULL RANGEQuickly jump into oil painting with this set and explore 58 inter-mixable colors to build your own, unique color palette
  • PAINT LOUD WITH DALER-ROWNEYInspiring creativity since 1783, Daler-Rowney strives to be accessible, inclusive and innovative, offering an outstanding artistic experience and affordable art supplies

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.