Georgian Oil Paint, Titanium White, 225ml

  • Mfr # D111225009

  • Zoro # G916254808


product price:  $27.35
/ea

Key Features

Color
Titanium White
Includes
1 Tube
Paint Type
Oil
Opacity
Opaque
Recommended Grade
Grade 11+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D111225009
Zoro #
G916254808
UPC #
-
Country of Origin
United Kingdom

Details

Item
Paint Tubes
Color
Titanium White
Includes
1 Tube
Paint Type
Oil
Opacity
Opaque
Recommended Grade
Grade 11+
Recommended Age
16+ years

Description

Elevate your artistry with Georgian Oil Colors, expertly crafted and triple-milled to deliver exceptional depth and vibrancy. Each tube is packed with rich, high-quality pigments, offering a luxurious painting experience whether applied straight from the tube or thinned for delicate glazes. Enjoy reliable, quick, and even drying times-typically 4 to 5 days depending on the hue-with colors that remain brilliant and permanent from wet to dry. Ideal for both professional and amateur artists, these oils require minimal mediums, allowing you to focus on your creative process and achieve spontaneous, vivid results. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable.


  • ENJOY THE LEGACY OF GEORGIANPreferred by professional artists across the globe, our oil paints have helped popularize the traditional technique for future generations
  • TRIPLE MILLED ARCHIVAL PAINTFeaturing a generous pigment load, low-odor & buttery smooth, each color is fully intermixable & consistent from wet to dry
  • READY TO USE, FAST DRY OIL PAINTPaint dries quickly & evenly across all paint colors within 4-5 days & can be used straight from the tube without additional mediums, linseed oil or turpentine
  • EXPLORE ALL 58 COLORSThe complete Georgian Oil range includes the full spectrum of colors, 4 genuine cadmium & cobalt colors & their corresponding hues for artists who prefer alternatives
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.