Georgian Water Mixable Oil Paint, Selection Set, Assorted Colors, 37ml, 10-Piece Set

  • Mfr # D119900650

  • Zoro # G816254731


product price:  $66.89
/ea

Key Features

Color
Assorted
Includes
10 Tubes
Paint Type
Oil
Recommended Grade
Grade 11+
Recommended Age
16+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D119900650
Zoro #
G816254731
UPC #
-
Country of Origin
United Kingdom

Details

Item
Paint Tubes
Color
Assorted
Includes
10 Tubes
Paint Type
Oil
Recommended Grade
Grade 11+
Recommended Age
16+ years

Description

Discover a new dimension in oil painting with Georgian Water Mixable Oil Colors-where the rich, traditional experience of oil painting meets modern convenience. This versatile range of vibrant hues eliminates the need for solvent-based mediums, allowing you to achieve stunning effects with just water. Perfect for both studio and classroom settings, these colors boast high lightfastness, robust pigment load, and exceptional durability. Their smooth, creamy texture mimics traditional oils, making them ideal for impasto techniques, while thinning with water allows for delicate wash effects akin to watercolor. With a drying time of 5 to 7 days and no color shift from wet to dry, these oils ensure consistent results. Clean-up is a breeze with just soap and water. Compatible with typical oil surfaces-canvas, gesso-treated paper, and wood-Georgian Water Mixable Oils empower your creativity with ease and flexibility. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. Includes 10 tubes of paint: Titanium White, Lemon Yellow, Cad Yellow Hue, Cad Red Hue, Alizarin Crimson Hue, Coeruleum Hue, French Ultramarine, Viridian Hue, Yellow Ochre, & Burnt Umber.


  • ENJOY THE LEGACY OF GEORGIANPreferred by professional artists across the globe, our oil paints have helped popularize the traditional technique for future generations
  • TRIPLE MILLED ARCHIVAL PAINTFeaturing a generous pigment load, low-odor & buttery smooth, each color is fully intermixable & consistent from wet to dry
  • READY TO USE, WATER-MIXABLE OIL PAINTPremium water soluble paint can be thinned & cleaned with water; ideal for use in a classroom or studio environment, paint can be used straight from the tube without additional mediums
  • 10 PACK 37ML TUBE SELECTION SET Titanium White, Lemon Yellow, Cad Yellow Hue, Cad Red Hue, Alizarin Crimson Hue, Coeruleum Hue, French Ultramarine, Viridian Hue, Yellow Ochre, & Burnt Umber. *Colors may vary
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.