Georgian Water-Mixable Oil Paint Starter Set, Assorted Colors, 20ml, 6-Piece Set

  • Mfr # D119900150

  • Zoro # G016254814


product price:  $25.79
/ea

Key Features

Color
White
Includes
6 Paint Tubes
Paint Type
Oil
Recommended Age
14+ years
Recommended Grade
Grade 9+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D119900150
Zoro #
G016254814
UPC #
-
Country of Origin
United Kingdom

Details

Item
Oil Paint
Color
White
Includes
6 Paint Tubes
Paint Type
Oil
Recommended Age
14+ years
Recommended Grade
Grade 9+

Description

Since 1783, Daler-Rowney has inspired professional artists, art students and hobbyists to embrace their creativity. Georgian Water Mixable Oil colors offer artists the possibility of experiencing oil painting without the need for solvent-based mediums. An alternative to traditional oils, this balanced range of 40 vibrant colors can be thinned, mixed, and washed using water and is ideal for studio use as well as classroom environments. All Georgian Water Mixable Oil colors offer high levels of lightfastness, pigment load, and durability. The viscosity and smooth texture of the colors out of the tube mirror traditional oil colors and can be used for impasto techniques or when thinned down with water they can create wash effects like watercolors. Surface-dry between 5 and 7 days, and no color shift from wet to dry. Each Georgian Water-Mixable Oil Paint Starter Set includes 6 assorted colors, 20ml each.


  • ENJOY THE LEGACY OF GEORGIAN OILPreferred by professional artists across the globe, our oil paints are revered for their exquisite texture & rich pigment load
  • TRIPLE MILLED FOR OPTIMAL PERFORMANCEOur archival paint offers a premium painting experience thanks to a buttery texture, low-odor & faster drying times
  • READY-TO-USENo need for additional mediums or seed oils, paints can be used directly from the tube and dry within 4-5 days
  • MASTERPIECES REMAIN VIBRANTSuperior lightfast ratings across the range mean your finished paintings will stay bright & eye-catching even through years of sun-exposure
  • WATER-MIXABLE OILSAn innovative range of oil paints that feel & perform like traditional paints but can be diluted with water
  • PAINT LOUD WITH DALER-ROWNEYInspiring creativity since 1783, Daler-Rowney strives to be accessible, inclusive and innovative, offering an outstanding artistic experience and affordable art supplies

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.