
Graduate Artist's Brush Set with Zip Case, Long Handle, 10-Piece Set
Mfr # D212500110
Zoro # G421733850
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Material
Black Zip Case, Wood, Synthetic Fibers
Color
White
Includes
10 Brushes, 1 Zip Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D212500110
Zoro #
G421733850
UPC #
-
Country of Origin
Dominican Republic
Details
Material
Black Zip Case, Wood, Synthetic Fibers
Color
White
Includes
10 Brushes, 1 Zip Case
Description
Daler-Rowney Graduate paintbrushes are an amazing choice for students & beginners, offering top-notch quality without breaking the bank. Made with durable synthetic bristles, these brushes hold their shape & give you precise control for smooth, even strokes. Plus, with a wide variety of brush types, you can easily explore different techniques & styles, making every painting session a creative adventure. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. The Graduate product line is a premier collaboration between three renowned art supply brands-Canson, Lyra, and Daler-Rowney-offering a comprehensive range of high-quality art materials. Featuring an array of supplies including sketchbooks, pencils, and paints, each product is designed to enhance technical skill and artistic expression. Ideal for art students and teachers alike, the Graduate range provides the tools necessary for fostering creativity in the classroom. Long handle brushes include Round (Size 4, 6 & 16) Bright (Sizes 4, 8 & 16), Flat Shader (Size 4), Hog (Size 2 & 8), Filbert (Size 6).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.