Simply Oil Paint Set, Assorted Colors, 12ml, 6-Piece Set, 3PK

  • Mfr # D118500006

  • Zoro # G916254785


product price:  $26.55
/ea

Key Features

Color
Assorted
Includes
18 Tubes
Recommended Grade
Grade 3+
Recommended Age
8+ years
Paint Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D118500006
Zoro #
G916254785
UPC #
194629151288
Country of Origin
United Kingdom

Details

Item
Paint Tubes
Color
Assorted
Includes
18 Tubes
Recommended Grade
Grade 3+
Recommended Age
8+ years
Paint Type
Oil

Description

Each Daler-Rowney Simply Oil Set contains 6x12ml of assorted Oil colors including White, Lemon Yellow, Crimson Red, Ultramarine Blue, Burnt Umber & Black. Daler-Rowney Simply Oil colors are a perfect starting point for artists & hobbyists looking to experiment with oil paints. These smooth colors can be used straight from the tube or thinned down to create glazes for a great, low price. Simply Oil offers great value for money, & together with other products from the Simply Oil range, an easy entry point for artists to begin working with oils._x000D_They offer high lightfastness 3* & are made in the UK. Sold as 3 sets for a total of 18 tubes._x000D__x000D_ Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable.


  • SIMPLY PAINT, DRAW & CREATE!Daler-Rowney Simply... was created to provide everything needed for home art & craft projects & is ideal for beginners, hobbyists & families
  • A WONDERFUL GIFT FOR BEGINNER ARTISTSThe ideal starter bundle includes all colors needed to learn the basics of oil painting, color theory, shading & tone
  • READY TO USE, BRIGHT COLORSSkip lengthy prep or additional mediums, these oil paints can be used straight from the tube on any primed surface or paint paper
  • CREATE PORTRAITS, LANDSCAPES & STILL LIFESPractice traditional oil techniques using a paint brush or explore unique textured techniques like impasto or scraping using a palette knife
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.