Simply Sketchbook, Soft White, Hardbound, 110 Sheet, 5.5x8.5 Inch, 3PK

  • Mfr # D481100508

  • Zoro # G221735474


product price:  $26.85
/pk 3, $8.95/ea

Key Features

Paper Color
Soft White
Binding
Perfect
Paper Weight
65lb/100gsm
Color
Soft White
Includes
3 Books
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D481100508
Zoro #
G221735474
UPC #
194629151448
Country of Origin
India

Details

Paper Color
Soft White
Binding
Perfect
Paper Weight
65lb/100gsm
Color
Soft White
Includes
3 Books
Material
Paper Book

Description

Each Daler-Rowney Simply hardbound sketchbook 5.5x8.5in portrait contains 110 sheets of soft white 100gsm paper. Daler-Rowney Simply Hardbound sketchbooks can be used indoors or on the go or for artists who are practicing their drawing, sketching & painting techniques. Daler-Rowney Simply Sketchbooks consist of a compact range of everyday sketchbooks. These soft white medium grain sketchbooks are ideal for beginner & amateur artists. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.