
Simply Sketchbook, Soft White, Hardbound, 80 Sheet, 5.5x8.5 inch, 3PK
Mfr # D481500508
Zoro # G221734644
product price:Â $31.59
/pk 3, $10.53/eaKey Features
Paper Color
Soft White
Includes
3 Books
Binding
Perfect
Color
Soft White
Material
Paper Book
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D481500508
Zoro #
G221734644
UPC #
194629151462
Country of Origin
India
Details
Paper Color
Soft White
Includes
3 Books
Binding
Perfect
Color
Soft White
Material
Paper Book
Paper Weight
65lb/100gsm
Description
Each Daler-Rowney Simply spiral bound sketchbook 5.5x8.5in portrait features 80 sheets of soft white 100gsm paper. Daler-Rowney Simply spiral bound sketchbooks can be used indoors or on the go or for artists who are practicing their drawing, sketching & painting techniques. Daler-Rowney Simply Sketchbooks consist of a compact range of everyday sketchbooks. These soft white medium grain sketchbooks are ideal for beginner & amateur artists. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.