
Simply Sketchbook, Soft White, Spiral Bound, 80 Sheet, 8.5x11 inch, 3PK
Mfr # D481500811
Zoro # G921734258
product price:Â $53.25
/pk 3, $17.75/eaKey Features
Binding
Wire
Paper Color
Soft White
Paper Weight
65lb/100gsm
Color
Soft White
Material
Paper Book
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D481500811
Zoro #
G921734258
UPC #
194629151479
Country of Origin
India
Details
Binding
Wire
Paper Color
Soft White
Paper Weight
65lb/100gsm
Color
Soft White
Material
Paper Book
Includes
3 Books
Description
Each Daler-Rowney Simply spiral bound sketchbook 8.5x11in portrait features 80 sheets of soft white 100gsm paper. Daler-Rowney Simply spiral bound sketchbooks can be used indoors or on the go or for artists who are practicing their drawing, sketching & painting techniques. Daler-Rowney Simply Sketchbooks consist of a compact range of everyday sketchbooks. These soft white medium grain sketchbooks are ideal for beginner & amateur artists. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.