Simply White Canvas Panels Set, 11in. x 14in., 9PK

  • Mfr # D525031114

  • Zoro # G811969029


product price: $19.75
/pk 9, $2.19/ea

Key Features

Color
White
Includes
(9) 11" X 14" Canvas Panels
Material
Cotton
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D525031114
Zoro #
G811969029
UPC #
194629139705
Country of Origin
Dominican Republic

Details

Color
White
Includes
(9) 11" X 14" Canvas Panels
Material
Cotton
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

This is a triple primed, medium grain texture, and 100% acid free cotton canvas for durability. The heavy-duty surface holds color and prevents seepage through the back. It is ideal for oil and acrylic painting and suitable for mixed media, collage, impasto, heavy textures, etc. Canvases measure 11'' x 14''. Each pack includes 3 canvases. Sold as 3 packs for a total of 9 canvases.


  • •Triple primed, medium grain texture, and 100% acid free cotton canvas.
  • •The heavy-duty surface holds color and prevents seepage through the back.
  • •Ideal for oil and acrylic painting.
  • •Suitable for mixed media, collage, impasto, heavy textures, etc.
  • •3 per pack, sold as 3 packs, 9 canvases total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.