Zoro Homepage

System3 Acrylic Paint Jumbo Selection Set, Assorted Colors, 150ml, 8-Piece Set

  • Mfr # D129100175

  • Zoro # G016254869


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Titanium White, Sap Green, Cadmium Yellow Hue, Yellow Ochre, Cadmium Red Hue, Burnt Umber, Ultramarine, Mars Black
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D129100175
Zoro #
G016254869
UPC #
-
Country of Origin
United Kingdom

Details

Color
Titanium White, Sap Green, Cadmium Yellow Hue, Yellow Ochre, Cadmium Red Hue, Burnt Umber, Ultramarine, Mars Black
Item
Acrylic Paint
Paint Base Type
Acrylic

Description

Since 1783, Daler-Rowney has inspired professional artists, art students and hobbyists to embrace their creativity. Daler-Rowney System3 Acrylics are highly versatile water-based acrylic colors. Made from high quality pigments, their superior pigment loading allows for them to be thinned with water to create pale washes or used directly from the tube to form an insoluble film. The fast drying properties of System3 enables artists to work quickly, superimposing or juxtaposing colors with ease. The comprehensive range of colors offers excellent lightfastness, ranking 3 to 4 stars for most colors, permanence, intermixability, durability, and covering power. Suitable for both indoor and outdoor use, System3 Acrylic can be easily applied onto traditional fine art surfaces such as canvas, paper, and board, as well as wood, textile, plastic and murals. Its unique flow formula is ideal for large scale art installations as well as studio projects. Each set includes 8 150ml tubes of paint: Titanium White, Sap Green, Cadmium Yellow Hue, Yellow Ochre, Cadmium Red Hue, Burnt Umber, Ultramarine, and Mars Black.


  • ENJOY THE LEGACY OF SYSTEM3Preferred by professional artists across the globe, our acrylic paints have been a part of pop art & abstract art movements since the 1960s
  • INTENSELY COLORED PAINTArchival, opaque acrylic paint dries quickly to a flexible, insoluble finish & can be used on multiple surfaces like paper, canvas, wood, clay & metal
  • READY-TO-USENo need for additional mediums, paints can be used directly from the tube & can be thinned with water for delicate washes & unique layering
  • MASTERPIECES REMAIN VIBRANTSuperior lightfast ratings across the range mean your finished paintings will stay bright & eye-catching even through years of sun-exposure
  • MIXED MEDIA PAINTINGS & PROJECTSPerfect for artists, illustrators, hobbyists, art students and interior decorators, System3 paints are often used for eye-catching murals!
  • PAINT LOUD WITH DALER-ROWNEYInspiring creativity since 1783, Daler-Rowney strives to be accessible, inclusive and innovative, offering an outstanding artistic experience and affordable art supplies

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.