Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

System3 Acrylic Paint Screen Printing Set, Assorted Colors, 1 Count

  • Mfr # D129900910

  • Zoro # G816254809


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D129900910
Zoro #
G816254809
UPC #
-
Country of Origin
United Kingdom

Details

Color
Assorted
Paint Base Type
Acrylic
Item
Acrylic Paint, Screen Printing Medium, Screen Printing Textile Medium, Removable Screen Block, Drawing Fluid, Squeegee, Screen, Round Brush

Description

Elevate your screen printing projects with System3 Acrylic Inks, crafted for professional results. These highly pigmented, ready-to-use inks deliver exceptional color strength and lightfastness, ensuring vibrant, clear definitions in every print. Designed for immediate use right from the pot or easily thinned with screen printing mediums, these inks offer longer working times and resist blocking during extended print runs. The convenience of water-based clean-up means a safer, solvent-free alternative to traditional oil-based inks. Perfect for a range of surfaces-paper, fabric, and board-System3 inks are also ideal for textile applications. With excellent wash fastness, they perform brilliantly on cotton, cotton blends, synthetics, silk, and natural fibers. Choose from rich colors for screen printing and versatile shades for textiles, and bring your creative vision to life with ease and precision. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. Includes 5 Acrylic Ink Colors, Round Brush, Palette Knife, Screen, Squeegee, Acrylic & Textile Mediums, Removable Blocker & Drawing Fluid.


  • ENJOY THE LEGACY OF SYSTEM3One of the original brands of acrylic paints, System3 was designed to offer unparalleled, lightfast, permanent pigments in water-soluble, synthetic binding agents
  • ALL INCLUSIVE SCREEN PRINTING SETJump into your next project with 5 Acrylic Ink Colors, Round Brush, Palette Knife, Screen, Squeegee, Acrylic & Textile Mediums, Removable Blocker & Drawing Fluid
  • READY TO USE ACRYLIC INKS FOR SCREEN PRINTINGHigh pigmentation & excellent color strength, ensuring vibrant prints, extended working times & resistance to blocking during long print runs
  • SOLVENT-FREE, WATER-BASED INKSConvenient inks clean up easily & are a great alternative to oil-based inks; work well on paper, fabric, board & textiles
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.