Zoro Homepage

System3 Fluid Acrylic Paint Set, Assorted Colors, 29.5ml, 10-Piece Set

  • Mfr # D139029101

  • Zoro # G016254678


product price: $47.79
/ea

Key Features

Paint Base Type
Acrylic
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D139029101
Zoro #
G016254678
UPC #
-
Country of Origin
United Kingdom

Details

Paint Base Type
Acrylic
Color
Assorted
Item
Paint Tubes

Description

Unleash the power of System3 Fluid Acrylic, a high-flow formula bursting with lightfast pigments for unmatched color richness, permanence, and intensity. Perfect for pouring, dripping, and exploring all liquid art techniques, this fluid acrylic delivers exceptional performance and versatility. Compatible with System3 Acrylics, Heavy Body, and Inks, System3 Fluid Acrylic offers a seamless integration across different viscosities, catering to every acrylic technique. Its superior coverage makes it ideal for expansive murals and large-scale projects, while the intermixable colors ensure creative flexibility. Once dry, the colors remain vibrant, permanent, and water-resistant. Available in a variety of stunning shades, System3 Fluid Acrylic empowers you to push the boundaries of your artistry with ease and confidence. Since 1783, Daler-Rowney has inspired professional artists, art students & hobbyists to embrace their creativity. We believe in producing art supplies that are sustainable, qualitative, durable, accessible & affordable. Includes Titanium White, Lemon Yellow, Cadmium Red Hue, Process Magenta, Coeruleum Blue Hue, Ultramarine, Phthalo Green, Yellow Ochre, Burnt Sienna and Mars Black *colors may vary.


  • ENJOY THE LEGACY OF SYSTEM3One of the original brands of acrylic paints, System3 was designed to offer unparalleled, lightfast, permanent pigments in water-soluble, synthetic binding agents
  • INCREDIBLY FLUID & INTENSELY OPAQUEArchival quality acrylics blend effortlessly & dries to a vibrant, permanent, & insoluble finish, ensuring lasting impact & durability
  • USE INDOORS & OUTDOORS ON MULTIPLE SURFACESPerfect for canvas, murals, paper, and textiles, these vibrant paints mix seamlessly with mediums for stunning, eye-catching effects
  • 10 COLOR VARIETY PACKIncludes Titanium White, Lemon Yellow, Cadmium Red Hue, Process Magenta, Coeruleum Blue Hue, Ultramarine, Phthalo Green, Yellow Ochre, Burnt Sienna and Mars Black (*colors may vary)
  • AN ENGLISH HERITAGEOriginally founded in the 18th Century as a bookshop and publishing firm in London focusing on art supplies, Daler-Rowney grew into a world-renowned innovator of fine art materials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.