Zoro Homepage

10 Inch Square Ultra Slim Wall Sconce

  • Mfr # SQS10-3K-WH

  • Zoro # G903527618


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10.0625
Height
11
Length
10 in
Watts
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQS10-3K-WH
Zoro #
G903527618
UPC #
775902016694
Country of Origin
China

Dimensions

Width
10.0625
Height
11
Length
10 in

Details

Voltage
120V
Watts
13
Lumens
940
Finish
White
Application
Indoor/Outdoor
Color
White
Fixture Housing Color
White
Lumens Per Watt
72.30769231
Light Distribution
120
CRI
90
Housing Material
Aluminum
Color Temperature
3000
Rated Life
50000

Description

The SQS blends light functionality with an opportunity for artistic creation. Combine multiple fixtures to create infinite compositions or simply use alone, the choice is yours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.