Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch CCT Hardwired Linear Under Cabinet Light

  • Mfr # 9012CC-WH

  • Zoro # G403527576


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
3.875
Width
12
Height
1.5
Dimmable
Yes
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012CC-WH
Zoro #
G403527576
UPC #
775902017523
Country of Origin
China

Dimensions

Length
3.875
Width
12
Height
1.5
Size
12 Inch

Details

Dimmable
Yes
Voltage
120
Color
White
Application
Indoor
Housing Material
Aluminum
Color Rendering Index
90
Lumens
335
Housing Finish
White
Color Temperature
Selectable

Description

When designing a linear, we always want our customers to have flexibility at their fingertips. This has become a reality with our CCT linear, as the toggle switch gives you the ability to choose between three color temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.