Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Inch Hardwired LED Under Cabinet Linear Light

  • Mfr # HLF12-3K-WH

  • Zoro # G103527654


product price: $89.90
/ea
Free Shipping & Returns

Key Features

Length
5
Width
17.5
Height
2.5
Dimmable
Yes
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLF12-3K-WH
Zoro #
G103527654
UPC #
775902015376
Country of Origin
China

Dimensions

Length
5
Width
17.5
Height
2.5
Size
12 Inch

Details

Dimmable
Yes
Voltage
120
Color
White
Application
Indoor
Color Temperature
3000
Housing Finish
White
Color Rendering Index
90
Housing Material
Aluminum
Lumens
380

Description

Everyone loves simplicity. That is exactly what you get when ordering this linear design. All accessories are included, and the ease of installation make it the right choice for your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.