Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch CCT LED Cylinder Pendant Light

  • Mfr # PDC18-CC-BK

  • Zoro # G203528193


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18
Length
1.5
Width
1.5
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC18-CC-BK
Zoro #
G203528193
UPC #
775902015758
Country of Origin
China

Dimensions

Height
18
Length
1.5
Width
1.5

Details

Color
Black
Voltage
120
Finish
Black
Material
Aluminum
Application
Indoor
Energy Star Compliant
Yes
Dimmable
Yes
Rated Life
50000
CRI
90
Color Temperature
Selectable

Description

Designed for modern and new builds, this cylindrical hanging pendant provides a simple and elegant way to enhance your space. At 18-inches in length, and with an ultra-thin flat canopy with adjustable 10-foot cable, this fixture can be installed as easily as any recessed light. Switch-selectable color temperatures ranging from 3000, 3500, and 4000 K, to create a subtle and customizable lighting effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.