Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta 18'' Round Indoor/Outdoor LED Flush Mount, Satin Nickel

  • Mfr # CFLEDR18-CC-SN

  • Zoro # G503528145


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Length
18
Width
18 in
Voltage
120 V
Height
1 in
Lumens
2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR18-CC-SN
Zoro #
G503528145
UPC #
775902017080
Country of Origin
China

Dimensions

Length
18
Width
18 in
Height
1 in

Details

Voltage
120 V
Lumens
2100
Dimmable
Yes
Finish
Satin Nickel
Application
Indoor/Outdoor
Color
Satin Nickel
Beam Angle
110
Color Temperature
Selectable
CRI
90
Housing Material
Aluminum
Energy Star Compliant
Yes
Rated Life
50000
ETL Listed
Yes
Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Series
Delta
Item
Flush Mount
Wattage
30 W

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.