Zoro Homepage

24 Inch CCT Hardwired Linear Under Cabinet Light

  • Mfr # 9024CC-WH

  • Zoro # G603527611


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
3.875
Width
24
Height
1.5
Dimmable
Yes
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024CC-WH
Zoro #
G603527611
UPC #
775902017547
Country of Origin
China

Dimensions

Length
3.875
Width
24
Height
1.5
Size
24 Inch

Details

Dimmable
Yes
Voltage
120
Application
Indoor
Color
White
Lumens
850
Color Rendering Index
90
Color Temperature
Selectable
Housing Material
Aluminum
Housing Finish
White

Description

When designing a linear, we always want our customers to have flexibility at their fingertips. This has become a reality with our CCT linear, as the toggle switch gives you the ability to choose between three color temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.