Zoro Homepage

24 Inch CCT LED Linear Vanity Light

  • Mfr # LEDVAN003-CC-24SN

  • Zoro # G803528197


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
4.5
Length
2.5
Width
24
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDVAN003-CC-24SN
Zoro #
G803528197
UPC #
775902017592
Country of Origin
China

Dimensions

Height
4.5
Length
2.5
Width
24

Details

Color
Satin Nickel
Voltage
120
Color Temp.
Selectable
Application
Indoor
Finish
Satin Nickel
Energy Star Compliant
No
LED Life
50000
Beam Angle
120
Rating
Dry
CRI
90
Lumens
1300

Description

These modern LED vanity lights can be installed in 2 directions; horizontal or vertical based on your desired lighting layout. Let your imagination go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.