Zoro Homepage

24 Inch Extension Cord For PowerLED Series

  • Mfr # 6001-E24

  • Zoro # G003527617


product price: $13.85
/ea

Key Features

Length
1
Height
1
Material
Plastic
Color
Black
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001-E24
Zoro #
G003527617
UPC #
775902012986
Country of Origin
China

Dimensions

Length
1
Width
24
Height
1

Details

Material
Plastic
Color
Black
Finish
Black
Application
Indoor
Voltage
120
Rated Life
50000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.