Zoro Homepage
This item is Discontinued.
Dals 36 Inch CCT LED Duo-Light Cylinder Pendant PDLED120-36-WH

36 Inch CCT LED Duo-Light Cylinder Pendant (Discontinued)

  • Mfr # PDLED120-36-WH
  • Zoro # G503528183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDLED120-36-WH
Zoro #
G503528183
UPC #
775902015833
Country of Origin
China

Dimensions

Height
36
Length
1.9
Width
1.9

Details

Color
White
Voltage
120
Finish
White
Material
Aluminum
Application
Indoor
Energy Star Compliant
No
Rated Life
50000
Color Temperature
Selectable
Dimmable
Yes
CRI
90

Description

Ideal for adding a touch of glamour and charm to large areas, this luminaires integrated dimmable driver provides directional and soft general illumination through its laser-cut vertical slats. It perfectly adapts to suit any environment thanks to its diverse range of lengths. Whether used alone or in a group, it truly is lightning at its finest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.