Zoro Homepage

36 Inch CCT PowerLED Linear Under Cabinet Light

  • Mfr # 6036CC

  • Zoro # G403527651


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length
1
Width
36
Height
1
Dimmable
Yes
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036CC
Zoro #
G403527651
UPC #
775902017493
Country of Origin
China

Dimensions

Length
1
Width
36
Height
1
Size
36 Inch

Details

Dimmable
Yes
Voltage
120
Color
Aluminum
Application
Indoor
Housing Material
Aluminum
Lumens
1080
Color Rendering Index
80
Color Temperature
Selectable
Housing Finish
Aluminum

Description

Long runs and flexibility are the primary features of our smooth PowerLED linears. A sleek, driverless connection ensures smooth and continuous light in every application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.