Zoro Homepage

4 Inch Round CCT LED Recessed Panel Light

  • Mfr # 5004-CC-SN

  • Zoro # G703527702


product price: $24.69
/ea

Key Features

Lumens
770
Voltage
120
Length
4.75
Width
4.75
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004-CC-SN
Zoro #
G703527702
UPC #
775902017134
Country of Origin
China

Dimensions

Length
4.75
Width
4.75
Height
0.5

Details

Lumens
770
Voltage
120
Color Temperature
Selectable
Finish
Satin Nickel
Color
Satin Nickel
Material
Aluminum
Application
Indoor/Outdoor
CRI
80

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.