Zoro Homepage

4 Inch Round LED Recessed Panel Light

  • Mfr # 2004-WH

  • Zoro # G603527758


product price: $15.90
/ea

Key Features

Lumens
770
Voltage
120
Width
4.8
Height
0.5
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004-WH
Zoro #
G603527758
UPC #
775902017394
Country of Origin
China

Dimensions

Length
4.8
Width
4.8
Height
0.5

Details

Lumens
770
Voltage
120
Color Temperature
3000
Application
Indoor
Finish
White
Material
Aluminum
Color
White
CRI
80

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.