Zoro Homepage

4 Inch Round Recessed LED Gimbal Light in 5CCT

  • Mfr # GMB4-CC-SN

  • Zoro # G803527763


product price: $94.40
/ea
Free Shipping & Returns

Key Features

Lumens
810
Voltage
120
Length
5.1
Width
6.5
Height
3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMB4-CC-SN
Zoro #
G803527763
UPC #
775902018711
Country of Origin
China

Dimensions

Length
5.1
Width
6.5
Height
3.9

Details

Lumens
810
Voltage
120
Color Temperature
Selectable
Finish
Satin Nickel
Material
Aluminum
Color
Satin Nickel
Application
Indoor/Outdoor
CRI
90

Description

When searching for lighting flexibility, look no further than our 4” LED directional downlight. With a powerful lumen output and the ability to shine your light with a 360 degree rotation, this product will meet your every need

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.