Zoro Homepage

4 Inch Round Recessed LED Gimbal Light in 5CCT

  • Mfr # LEDDOWNG4-CC-SN

  • Zoro # G503527728


product price: $39.00
/ea

Key Features

Lumens
600
Voltage
120
Length
4.4
Width
4.4
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDDOWNG4-CC-SN
Zoro #
G503527728
UPC #
775902018773
Country of Origin
China

Dimensions

Length
4.4
Width
4.4
Height
2

Details

Lumens
600
Voltage
120
Color Temperature
Selectable
Color
Satin Grey
Application
Indoor/Outdoor
Material
Aluminum
Finish
Satin Grey
CRI
90

Description

There are moments when you want the ability to direct light as you please. With our new LED Gimbal recessed fixture, this has now become a reality with the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.