Zoro Homepage

4 Inch Round Recessed LED Gimbal Light in 5CCT

  • Mfr # LEDDOWNG4-CC-WH

  • Zoro # G403527736


product price: $39.00
/ea

Key Features

Lumens
600
Voltage
120
Length
4.4
Width
4.4
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDDOWNG4-CC-WH
Zoro #
G403527736
UPC #
775902018780
Country of Origin
China

Dimensions

Length
4.4
Width
4.4
Height
2

Details

Lumens
600
Voltage
120
Color Temperature
Selectable
Finish
White
Color
White
Material
Aluminum
Application
Indoor/Outdoor
CRI
90

Description

There are moments when you want the ability to direct light as you please. With our new LED Gimbal recessed fixture, this has now become a reality with the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.