Zoro Homepage

4 Inch Square Shaped Luminaire LED Bollard Path Light

  • Mfr # LEDPATH004D-BK

  • Zoro # G003527662


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000
Lumens
350
Watts
7.5
Length
4 in
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDPATH004D-BK
Zoro #
G003527662
UPC #
775902014089
Country of Origin
China

Dimensions

Length
4 in
Width
4
Height
36

Details

Color Temperature
3000
Lumens
350
Watts
7.5
Color
Black
Voltage
120V
Housing Finish
Black
Rated Life
50000
Bulb Beam Angle
110
Lumens Per Watt
46.66666667
Dimmable
Yes
Housing Material
Aluminum
CRI
90
Energy Star Compliant
No
Number of LEDs
1

Description

Flexibility is in full effect with this stylish LED bollard. There are different sizes and multiple finishes available to meet your every need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.