Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Inch Round CCT LED Recessed Panel Light

  • Mfr # 5005-CC-WH

  • Zoro # G703527634


product price: $34.99
/ea

Key Features

Lumens
800
Voltage
120
Length
5.875
Width
5.875
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005-CC-WH
Zoro #
G703527634
UPC #
775902018803
Country of Origin
China

Dimensions

Length
5.875
Width
5.875
Height
0.5

Details

Lumens
800
Voltage
120
Color Temperature
Selectable
Material
Aluminum
Finish
White
Application
Indoor/Outdoor
Color
White
CRI
80
Housing Material
Aluminum
Max. Wattage
12W
Beam Angle
110 Degrees
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.