Zoro Homepage

6 Inch High Powered LED Commercial Down Light

  • Mfr # HPD6-CC-WH

  • Zoro # G103527722


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Lumens
2100
Voltage
120
Width
7.1875
Height
2.5
Color Temperature
Selectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPD6-CC-WH
Zoro #
G103527722
UPC #
775902018834
Country of Origin
China

Dimensions

Length
7.1875
Width
7.1875
Height
2.5
Size
6 Inch

Details

Lumens
2100
Voltage
120
Color Temperature
Selectable
Finish
White
Color
White
Application
Indoor/Outdoor
Material
Aluminum
CRI
90
Housing Material
Aluminum
Max. Wattage
30W
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
113 Degrees
Location Rating
Wet

Description

Dals’ new high-powered recessed downlight is a go-to for your commercial projects. With its five color temperatures to choose from, a cast aluminum housing, high lumen output, and indoor/outdoor rating, this can be installed just about anywhere. From clinics to schools and hotels to boutiques, this is the only slim recessed fixture you will need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.