Zoro Homepage
This item is Discontinued.
Dals 6 Inch Oval Up/Down LED Wall Sconce LEDWALL-H-SG

6 Inch Oval Up/Down LED Wall Sconce (Discontinued)

  • Mfr # LEDWALL-H-SG
  • Zoro # G703527696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDWALL-H-SG
Zoro #
G703527696
UPC #
775902015697
Country of Origin
China

Dimensions

Width
3.25
Height
6
Length
6.75

Details

Voltage
120
Lumens
900
Finish
Silver Grey
Application
Indoor/Outdoor
Color
Silver Grey
Fixture Housing Color
Silver Grey
CRI
90
Fixture Rated Life
50000
Housing Material
Aluminum
Color Temperature
3000
Light Distribution
120

Description

This distinctive LED wall-mounted sconce permeates a gentle multi-directional light. Its unique geometric shape and robust design will provide a dramatic flare to any indoor/outdoor space. Ideal for residential and commercial projects, its warm splashes of light create an impressive architectural and alluring touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.