Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Round CCT LED Recessed Panel Light

  • Mfr # 5006-CC-BK

  • Zoro # G403527606


product price: $37.85
/ea

Key Features

Lumens
980
Voltage
120
Length
7.125
Width
7.125
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-CC-BK
Zoro #
G403527606
UPC #
775902017103
Country of Origin
China

Dimensions

Length
7.125
Width
7.125
Height
0.5

Details

Lumens
980
Voltage
120
Color Temperature
Selectable
Color
Black
Material
Aluminum
Application
Indoor/Outdoor
Finish
Black
CRI
80
Housing Material
Aluminum
Max. Wattage
14W
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Beam Angle
110 Degrees

Description

Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.