Zoro Homepage
This item is Discontinued.
Dals 6 Inch Smart RGB+CCT LED Recessed Panel light SM-PNL6WH

6 Inch Smart RGB+CCT LED Recessed Panel light (Discontinued)

  • Mfr # SM-PNL6WH
  • Zoro # G403527699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-PNL6WH
Zoro #
G403527699
UPC #
775902017189
Country of Origin
China

Dimensions

Length
6.75
Width
6.75
Height
0.75
Size
6 Inch

Details

Lumens
1000
Voltage
120
Color Temperature
Selectable
Application
Indoor
Color
White
Material
Aluminum
Finish
White
CRI
80

Description

Our new smart LED panel light will be a great addition to any project. The sleek and minimal construction allows for the easiest of installations with the added bonus of a wide range of colors and settings made possible by the DALS Connect App.
The maximum number of smart lights per installation varies based on your network specifications. Consult our FAQs for more details.
Note:
Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.
For indoor use only, this product is not meant for outdoor applications, including soffits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.