Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dals 6 Light Microspot LED Linear Wall Sconce MSLWALL-3K-BK

6 Light Microspot LED Linear Wall Sconce (Discontinued)

  • Mfr # MSLWALL-3K-BK
  • Zoro # G503527667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSLWALL-3K-BK
Zoro #
G503527667
UPC #
775902019046
Country of Origin
China

Dimensions

Width
4.5
Height
18
Length
2.875

Details

Voltage
120
Lumens
810
Finish
Black
Application
Indoor/Outdoor
Light Distribution
30
Fixture Housing Color
Black
Housing Material
Aluminum
Color Temperature
3000
CRI
90
Fixture Rated Life
50000

Description

The minimalist design of this fixture will definitely add a touch of sophistication. From classic to modern exteriors to residential or commercial interiors, this sconce is a must see. With its up/down light and less than four inch profile, this is discretion at its finest without compromising on performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.