Zoro Homepage
This item is Discontinued.
Dals 64 Inch Star LED Floor Lamp STRFL-3K-BK

64 Inch Star LED Floor Lamp (Discontinued)

  • Mfr # STRFL-3K-BK
  • Zoro # G903527939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRFL-3K-BK
Zoro #
G903527939
UPC #
775902017844
Country of Origin
China

Dimensions

Height
64.125
Length
17.75
Width
17.75

Details

Material
Aluminum
Finish
Black
Dimmable
Yes
Voltage
120
Application
Indoor
Color
Black

Description

Just like the Trident, this powerful, yet discrete floor lamp will add character to any living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.