Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 Inch Power Cord for PowerLED Series

  • Mfr # 6001-PC

  • Zoro # G603527628


product price: $20.79
/ea

Key Features

Length
1
Height
2
Voltage
120
Material
Plastic
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001-PC
Zoro #
G603527628
UPC #
775902012979
Country of Origin
China

Dimensions

Length
1
Width
72
Height
2

Details

Voltage
120
Material
Plastic
Application
Indoor
Color
Black
Finish
Black
Rated Life
50000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.