Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alter 4 Inch 3K Retrofit LED Panel, White

  • Mfr # RTJB4-3K-WH

  • Zoro # G410951876


product price: $35.79
/ea

Key Features

Watts
9W
Lumens
550 lm
Length
4.92 in
Voltage
120V
Width
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTJB4-3K-WH
Zoro #
G410951876
UPC #
775902021865
Country of Origin
China

Dimensions

Length
4.92 in
Width
4.92 in
Depth
1.2 in

Details

Watts
9W
Lumens
550 lm
Voltage
120V
Color Temperature
3000K
CRI
90
Bulb Primary Application
Ceiling
Construction Material
Aluminum
Indoor/Outdoor Usage
Indoor,Outdoor
Color
White
Location Rating
Wet

Description

This aluminum retrofit LED panel offers the easiest and most practical solution for upgrading your outdated recessed lighting. For style and convenience, the removable outer trim attaches with magnetic fasteners, creating a seamless look. It can be easily retrofitted into existing 4? canisters or standard octagonal junction boxes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.