Zoro Homepage

Boulevard 24 Inch Linear Recessed LED Light 277V/347V, White

  • Mfr # LNR24-CC-V-WH

  • Zoro # G510951899


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Lumens
1725 lm
Voltage
120-277-347V
Length
23.75 in
Width
2.5 in
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNR24-CC-V-WH
Zoro #
G510951899
UPC #
775902020653
Country of Origin
China

Dimensions

Length
23.75 in
Width
2.5 in
Depth
1.88 in

Details

Lumens
1725 lm
Voltage
120-277-347V
Color Temperature
2700K,3000K,3500K,4000K,5000K
CRI
90
Housing Material
Aluminum
Max. Wattage
20W
Color
White
Application
Ceiling
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet

Description

The Boulevard series, an architectural recessed lightingchannel that can be installed in a wide range of commercialand residential environments. Add depth to ceiling planes witha visible separation, or seamlessly daisy-chained to createdramatic effects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.