Zoro Homepage

COB LED Tape Light Kits

  • Mfr # COBTP3M

  • Zoro # G903527670


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Color Temperature
3000
Lumens
1500
Rated Life
50000
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COBTP3M
Zoro #
G903527670
UPC #
775902018865
Country of Origin
China

Dimensions

Width
118
Height
0.1
Length
2
Nominal Size - Fixtures
3 Meter

Details

Voltage
120
Color Temperature
3000
Lumens
1500
Rated Life
50000
Application
Indoor
Fixture Housing Color
White
Housing Finish
White
CRI
90
Dimmable
Yes
Energy Star Compliant
No
Housing Material
Plastic

Description

This tape will not only emit a wonderful warm glow, but give
you continuous, seamless light. You can cut it every 2 cm and
re-attach with the supplied connectors. No more waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.