Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connect Axis 20 Inch Smart Table Lamp, Black

  • Mfr # SM-STTL20-BK

  • Zoro # G610951904


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Material
Aluminum
Application
Portable
Depth
20 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-STTL20-BK
Zoro #
G610951904
UPC #
775902021377
Country of Origin
China

Dimensions

Length
7 in
Depth
20 in
Width
7 in

Details

Material
Aluminum
Application
Portable
Max. Wattage
7W
Color
Black
Voltage
120V
Lumens
360 lm
Indoor/Outdoor
Indoor
Location Rating
Dry
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
CRI
80

Description

Enter the world of smart lighting with our array of dimmableLED Wi-Fi controlled devices that emit a full spectrum ofvibrant colors or tunable pure whites ranging from 2700 to6500 K. For tranquility and peace of mind, easily control andmanage your lighting remotely with the DALS Connect appconnected to your mobile device or through your preferredAI home assistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.