Zoro Homepage

Connect Pro 10 Inch Smart Rock Light, White

  • Mfr # DCP-RK10

  • Zoro # G910951864


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Material
Aluminum
Lumens
400 lm
Color
White
Voltage
24V DC 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-RK10
Zoro #
G910951864
UPC #
775902020875
Country of Origin
China

Dimensions

Width
9 in
Size
10 in
Length
10 in
Height
4.57
Depth
4.57 in

Details

Material
Aluminum
Lumens
400 lm
Color
White
Voltage
24V DC 120V
Finish
White
CRI
80
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
Number of LEDs
1
Dimmable
Yes
Lumens Per Watt
80
Fixture Mounting Location
Outdoor
Rated Life
50000
Watts
5
Location Rating
Wet

Description

Sprinkle your landscape with subtle touches of light.The Kayu series, a harmonious and organic fixture easilycreates a welcoming atmosphere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.