Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connect Pro 18 Inch Smart Rock Light, White

  • Mfr # DCP-RK18

  • Zoro # G510951868


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
14.2 in
Material
Aluminum
Lumens
600 lm
Color
White
Voltage
24V DC 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-RK18
Zoro #
G510951868
UPC #
775902020882
Country of Origin
China

Dimensions

Width
14.2 in
Height
8.7
Size
18 in
Length
18 in
Depth
8.7 in

Details

Material
Aluminum
Lumens
600 lm
Color
White
Voltage
24V DC 120V
Lumens Per Watt
85.71428571
Dimmable
Yes
Rated Life
50000
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
Number of LEDs
1
Finish
White
CRI
80
Watts
7
Fixture Mounting Location
Outdoor
Location Rating
Wet

Description

Sprinkle your landscape with subtle touches of light.The Kayu series, a harmonious and organic fixture easilycreates a welcoming atmosphere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.