Zoro Homepage

Connect Pro 50 Inch Smart Path Light, Black

  • Mfr # DCP-STK50-BK

  • Zoro # G410951890


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
1.5 in
Material
Aluminum
Lumens
565 lm
Color
Black
Voltage
24V DC 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-STK50-BK
Zoro #
G410951890
UPC #
775902020844
Country of Origin
China

Dimensions

Width
1.5 in
Size
50 in
Length
2.5 in
Height
50
Depth
50 in

Details

Material
Aluminum
Lumens
565 lm
Color
Black
Voltage
24V DC 120V
Rated Life
50000
Finish
Black
Watts
12
Number of LEDs
1
CRI
80
Lumens Per Watt
47.08333333
Fixture Mounting Location
Outdoor
Dimmable
Yes
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
Location Rating
Wet

Description

A slender form and a soft black finish give this luminaire acontemporary style that fits almost anywhere.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.