Zoro Homepage

Connect Pro Boulevard 24 Inch Smart Recessed Linear, White

  • Mfr # DCP-LNR24-WH

  • Zoro # G410951883


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Lumens
1785 lm
Voltage
120V
Width
2.5 in
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-LNR24-WH
Zoro #
G410951883
UPC #
775902020707
Country of Origin
China

Dimensions

Length
23.75 in
Width
2.5 in
Depth
1.88 in
Size
24 in

Details

Lumens
1785 lm
Voltage
120V
Color Temperature
2700K,3000K,3500K,4000K,5000K,6500K
CRI
90
Housing Material
Aluminum
Max. Wattage
20W
Application
Ceiling
Color
White
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor

Description

The Boulevard series, an architectural recessed lightingchannel that can be installed in a wide range of commercialand residential environments. Add depth to ceiling planes witha visible separation, or seamlessly daisy-chained to createdramatic effects

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.