Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta 14 Inch Round Indoor/Outdoor LED Flush Mount, Gold

  • Mfr # CFLEDR14-CC-GD

  • Zoro # G010952198


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Voltage
120V
Lumens
1600 lm
Watts
26W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLEDR14-CC-GD
Zoro #
G010952198
UPC #
775902021773
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Size
14 in
Depth
1 in

Details

Voltage
120V
Lumens
1600 lm
Watts
26W
Color
Gold
Housing Material
Aluminum
CRI
90
Color Temperature
2700K,3000K,3500K,4000K,5000K
Application
Ceiling
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor

Description

Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.