Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge 12 Inch 5CCT Landscape Pathlight, Black

  • Mfr # LSQP-CC-BK

  • Zoro # G010951870


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
5.12 in
Material
Aluminum
Lumens
265 lm
Color
Black
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSQP-CC-BK
Zoro #
G010951870
UPC #
775902021285
Country of Origin
China

Dimensions

Width
5.12 in
Length
5.12 in
Height
20.87
Depth
20.87 in

Details

Material
Aluminum
Lumens
265 lm
Color
Black
Voltage
12V
Lumens Per Watt
88.33333333
Finish
Black
CRI
80
Rated Life
50000
Number of LEDs
1
Watts
3
Fixture Mounting Location
Indoor,Outdoor
Dimmable
No
Color Temperature
2200K,2700K,3000K,3500K,4000K
Application
Landscape
Location Rating
Wet

Description

A symmetrical luminaire made of rust-resistant aluminum and finished in a matte textured paint. Perfect for walkways, garden beds, or simply to direct the eye to some of your homes best features. Equipped with color-select technology that allows you to cast a particular color of light.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.