Zoro Homepage

Flux 20 Inch Pathlight Lantern, Black

  • Mfr # LPP20-CC-BK

  • Zoro # G010951894


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
5.25 in
Material
Aluminum
Lumens
360 lm
Color
Black
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPP20-CC-BK
Zoro #
G010951894
UPC #
775902021438
Country of Origin
China

Dimensions

Width
5.25 in
Length
5.25 in
Height
19.63
Depth
19.63 in

Details

Material
Aluminum
Lumens
360 lm
Color
Black
Voltage
12V
Dimmable
No
CRI
80
Finish
Black
Rated Life
50000
Watts
8
Fixture Mounting Location
Outdoor
Number of LEDs
1
Lumens Per Watt
45
Color Temperature
2200K,2700K,3000K,3500K,4000K
Location Rating
Wet

Description

Add visual interest to your garden with the Flux outdoor path light. A 360° light spread and cast aluminum construction with a powder-coated finish fits best along pathways, garden beds, and walkways.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.