Zoro Homepage

Helix 20 Inch LED Pendant, Black

  • Mfr # SPR20-CC-BK

  • Zoro # G110952197


product price: $559.08
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
19.5 in
Voltage
120V
Material
Aluminum
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR20-CC-BK
Zoro #
G110952197
UPC #
775902020776
Country of Origin
China

Dimensions

Length
19.5 in
Width
19.5 in
Depth
11.5 in

Details

Color
Black
Voltage
120V
Material
Aluminum
CRI
80
Watts
30W
Color Temperature
2700K,3000K,3500K,4000K,5000K
Application
Ceiling
Location Rating
Damp
Indoor/Outdoor
Indoor
Lumens
1350 lm

Description

A classic shape with a contemporary design. Helix is perfectfor adding stature and prestige to any space. Its gentle spiralsinstantly enhance areas of the bedroom, kitchen islands, offices,and reading nooks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.